Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Expandable Add-On Rack 36x12x84 3 Level Wire Deck 1500 lb. Cap Per Level GRY

Global Industrial™ Expandable Add-On Rack 36x12x84 3 Level Wire Deck 1500 lb. Cap Per Level GRY

Item #: WBB2296888

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $143.95

Save $7.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Modular Bulk Storage Rack
Add-On Unit with Wire Decking - 3 Levels

This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration (reducing insurance premiums). Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.

Includes 2 upright T-posts, 3 sets of horizontal beams and wire decking.



Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES12
  • HEIGHT INCHES84
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY3
  • MODEL716440
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWire Deck
  • COUNTRY OF ORIGINUSA
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Expandable Add-On Rack 36x12x84 3 Level Wire Deck 1500 lb. Cap Per Level GRY

Global Industrial™ Expandable Add-On Rack 36x12x84 3 Level Wire Deck 1500 lb. Cap Per Level GRY

Item #: WBB2296888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant