Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Modular Bulk Storage Rack
Add-On Unit with Wire Decking - 3 Levels
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration (reducing insurance premiums). Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Includes 2 upright T-posts, 3 sets of horizontal beams and wire decking.
Add-On Unit with Wire Decking - 3 Levels
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration (reducing insurance premiums). Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Includes 2 upright T-posts, 3 sets of horizontal beams and wire decking.
Product Specifications
- WIDTH INCHES96
- DEPTH INCHES36
- HEIGHT INCHES84
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- LEVEL QUANTITY3
- MODEL716454
- SHELF CAPACITY LBS800
- SHELF CONSTRUCTIONWire Deck
- COLORGray
- COUNTRY OF ORIGINUSA
- SHELF MAX CAP800 lbs. to 1400 lbs.
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Global Industrial Expandable Add-On Rack 96x24x84 3 Level Wire Deck 800 lb. Cap Per Level GRY
Item #: B2297165
Not Yet Rated
Ships same day.
$368.95

Global Industrial Expandable Add-On Rack 96x36x84 3 Level Wire Deck 800 lb. Cap Per Level GRY
$472.95
- Product Information
- Customer Review
- Product Q&A
- Accessories