Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Expandable Add-On Rack 96Wx48Dx84H, 3 Levels No Deck 1100 Lb Per Level, Gray

Global Industrial™ Expandable Add-On Rack 96Wx48Dx84H, 3 Levels No Deck 1100 Lb Per Level, Gray

Item #: WBB2297289

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $236.95

Save $11.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Modular Bulk Storage Rack
Add-On Unit without Decking - 3 Levels
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.

Includes 2 upright T-posts and 3 sets of horizontal beams to support all 4 sides of 3 levels of decking. Supply your own decking.



Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES48
  • HEIGHT INCHES84
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY3
  • MODEL716349
  • SHELF CAPACITY LBS1100
  • SHELF CONSTRUCTIONNo Deck
  • COLORGray
  • COUNTRY OF ORIGINUSA
  • SHELF MAX CAP800 lbs. to 1400 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Expandable Add-On Rack 96Wx48Dx84H, 3 Levels No Deck 1100 Lb Per Level, Gray

Global Industrial™ Expandable Add-On Rack 96Wx48Dx84H, 3 Levels No Deck 1100 Lb Per Level, Gray

Item #: WBB2297289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant