Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Expandable Starter Rack 36Wx18Dx84H, 3 Levels No Deck 1500lb Per Level, Gray

Global Industrial™ Expandable Starter Rack 36Wx18Dx84H, 3 Levels No Deck 1500lb Per Level, Gray

Item #: WBB2296870

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Modular Bulk Storage Rack
Starter Unit without Decking - 3 Levels

Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.

This Starter Unit includes 4 upright angle posts and 3 sets of horizontal beams. This model does not include decking (supply your own).

Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES84
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY3
  • MODEL716315
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONNo Deck
  • COUNTRY OF ORIGINUSA
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Expandable Starter Rack 36Wx18Dx84H, 3 Levels No Deck 1500lb Per Level, Gray

Global Industrial™ Expandable Starter Rack 36Wx18Dx84H, 3 Levels No Deck 1500lb Per Level, Gray

Item #: WBB2296870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant