Standard Duty Boltless Shelving
Select
Standard Duty Boltless Shelving units are practical storage solutions with shelf capacities from 501 to 1,000 lbs. The boltless design allows for quick assembly without nuts, bolts, or tools. Adjustable shelf decks, supported by a strong steel frame construction and rivet beams, can store heavy parts, tools, equipment, and material. Its 4-way open design enhances accessibility and makes retrieving easy and convenient. Used in environments such as warehouses, garages, manufacturing, retail, and more.
Standard Duty Boltless Shelving Accessories
Filters
Width
Depth
Height
Number of Shelves
Shelf Capacity
Shelf Type
Global Industrial™ Standard Duty Boltless Shelving

Store goods, parts, or equipment Global Industrial™ Standard Duty Boltless Shelving. Its durable steel-framed shelving assembles with ease without bolts or tools. With an open-design allowing 4-way access to parts, tools, material, or equipment, our standard-duty boltless shelving units are constructed with a durable frame and rivet beams to support shelves with load capacities from 501-1000 lbs.
| Starter | Add-Ons | |||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Shelf Type | Price | Model # | |||||
![]() | 36 in | 12 in | 36 in | 2 | 800 lbs | Duradeck Vinyl Deck | $84.95 | WBB3243602 | ![]() | $82.95 | WBB3243570 | |||
![]() | 36 in | 12 in | 60 in | Number of Shelves | 800 lbs | Duradeck Vinyl Deck | $129.95 | WBB3243591 | ![]() | $125.95 | WBB3243645 | |||
![]() | 36 in | 12 in | 84 in | Number of Shelves | 800 lbs | Duradeck Vinyl Deck | $149.95 | WBB3243614 | ![]() | $139.95 | WBB3243685 | |||
![]() | 36 in | 12 in | 96 in | Number of Shelves | 800 lbs | Duradeck Vinyl Deck | $155.95 | WBB3243615 | ![]() | $145.95 | WBB3243582 | |||
![]() | 36 in | 12 in | 120 in | Number of Shelves | 800 lbs | Duradeck Vinyl Deck | $169.95 | WBB3243625 | ![]() | $30.95 | WBB3243316 | |||
![]() | 36 in | 18 in | 36 in | 2 | 800 lbs | Duradeck Vinyl Deck | $92.95 | WBB3243619 | ![]() | $90.95 | WBB3243571 | |||
![]() | 36 in | 18 in | 72 in | Number of Shelves | 800 lbs | Duradeck Vinyl Deck | $155.95 | Ships Same Day WBB3243580 | ![]() | $149.95 | WBB3243639 | |||
![]() | 36 in | 18 in | 84 in | Number of Shelves | 800 lbs | Duradeck Vinyl Deck | $159.95 | Ships Same Day WBB3243581 | ![]() | $149.95 | WBB3243662 | |||
![]() | 36 in | 18 in | 120 in | Number of Shelves | 800 lbs | Duradeck Vinyl Deck | $185.95 | Ships Same Day WBB3243641 | ![]() | $34.95 | WBB3243317 | |||
![]() | 36 in | 24 in | 48 in | 3 | 800 lbs | Duradeck Vinyl Deck | $175.95 | WBB3243644 | ![]() | $169.95 | WBB3243627 | |||
Showing 1-10 of 123 results
Global Industrial™ Standard Duty Boltless Shelving - Made in USA

Made in the USA, Global Industrial™ Standard Duty Boltless Shelving are built with shelf capacities from 501-1000 lbs. Assemble boltless shelving with ease using built-in snaps, eliminating the need for tools, bolts, or hardware. The roll-formed heavy gauge steel uprights and rivet beams support shelves that store heavy items, parts, and equipment securely.
Showing 1-10 of 100 results
Global Industrial™ Standard Duty Z-Beam Boltless Shelving

Global Industrial™ Standard Duty Z-Beam Boltless Shelving has double riveted, horizontal beams that are roll-formed to a Z-profile for added shelf capacity from 501-1000 lbs. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools, bolts or clips. Open design allows four side access providing maximum flexibility. Decking sits flush increased stability.
Hirsh Industries Standard Duty Boltless Shelving

Made with high quality steel, Hirsch Industries Standard Duty Boltless Shelving units are perfect for organizing commercial or industrial spaces. Easily assembles with only a rubber mallet and no bolts, these free-standing storage shelving units are designed to handle heavy loads ranging from 501-1000 lbs. and are built to last. With riveted steel shelving, parts, and equipment are safely stored.
Showing 1-10 of 12 results
Hallowell Rivetwell Standard Duty Boltless Shelving

Maximize storage with minimal set-up with Hallowell Standard Duty Boltless Shelving. Assemble with ease without loose fasteners or bolts. Its durable steel frame and rivet beams support decks with load capacities of no more than 1000 lbs. Available in single and double rivet models, sizes, number of shelves, and shelf capacities.
Showing 1-10 of 46 results
Tennsco Low Profile Standard Duty Boltless Shelving

Tennsco Low-Profile Standard Duty Boltless Shelving units boast a space-saving design that offers minimal height and shelf depth in the workspace. The shelves and upright framework are made from durable steel to support loads up to 1,000 lbs., and the sturdy steel clips securely attach the boltless shelves to the uprights while providing open, 4-way access to stored gear.
Tennsco Capstone Standard Duty Boltless Shelving

Tennsco Capstone Standard Duty Boltless Shelving provides a great alternative to clip-and-sway-brace style shelving. The double-wall post construction provides sturdy support for high-capacity weight loads up to 1,000 lbs., and the concealing keyhole slots give these boltless shelves a minimalistic aesthetic. Made in the USA, these storage shelves require no hardware for quick, simple assembly.
Meta Storage Standard Duty Boltless Shelving

Built to last, Meta Storage Standard Duty Boltless Shelving is made of high-quality galvanized steel frame construction with shelves designed to handle weight capacity up to 507 lbs. providing reliable storage. Easily assembles without tools or bolts and its steel frame and riveted beams support heavy-duty equipment, tools, parts, and material.
Showing 1-10 of 15 results
Hallowell Fort Knox Standard Duty Boltless Shelving

Hallowell Fort Knox Standard Duty Boltless Shelving features five red-colored, adjustable storage shelves constructed with solid decking to accommodate loads up to 1,000 lbs. These boltless shelves boast heavy-gauge steel frames and are coated with a unique textured two-tone black and red powder-coat finish for long-lasting durability. Part of the Fort Knox Modular Utility and Workbench System.

Edsal Standard Duty Boltless Shelving
Showing 1-10 of 11 results

Lyon Standard Duty Boltless Shelving
Showing 1-10 of 23 results



















