
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Modular Bulk Storage Rack
Starter Unit with Wire Decking - 3 Levels
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration (reducing insurance premiums). Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and wire decking.
Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.
Starter Unit with Wire Decking - 3 Levels
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration (reducing insurance premiums). Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and wire decking.
Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.
Product Specifications
- WIDTH INCHES72
- DEPTH INCHES36
- HEIGHT INCHES84
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- LEVEL QUANTITY3
- MODEL716432
- SHELF CAPACITY LBS900
- SHELF CONSTRUCTIONWire Deck
- COUNTRY OF ORIGINUSA
- COLORGray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Expandable Add-On Rack 72x36x84 3 Level Wire Deck 750 lb. Cap Per Level GRY
Item #: B2297204
Not Yet Rated
$343.95
Popular item in this category
Global Industrial Expandable Starter Rack 72x36x84 3 Level Wire Deck 750 lb. Cap Per Deck GRY
Item #: 785619GY
Not Yet Rated
Ships same day.
$345.95

Global Industrial Expandable Starter Rack 72x36x84 3 Level Wire Deck 750 lb. Cap Per Deck GRY
$414.95
- Product Information
- Customer Review
- Product Q&A
- Accessories