Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Modular Bulk Storage Rack
Starter Unit with Wire Decking - 3 Levels
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration (reducing insurance premiums). Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and wire decking.
Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.
Starter Unit with Wire Decking - 3 Levels
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration (reducing insurance premiums). Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and wire decking.
Add-On Units include 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together.
Product Specifications
- WIDTH INCHES96
- DEPTH INCHES36
- HEIGHT INCHES84
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- LEVEL QUANTITY3
- MODEL716436
- SHELF CAPACITY LBS800
- SHELF CONSTRUCTIONWire Deck
- COLORGray
- COUNTRY OF ORIGINUSA
- SHELF MAX CAP800 lbs. to 1400 lbs.
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Expandable Add-On Rack 96x36x84 3 Level Wire Deck 800 lb. Cap Per Level GRY
Item #: B2297164
Not Yet Rated
$472.95
Popular item in this category
Global Industrial Expandable Starter Rack 96x48x84 3 Level Wire Deck 800 lb. Cap Per Deck GRY
Item #: B2297187
Not Yet Rated
Ships same day.
$705.00

Global Industrial Expandable Starter Rack 96x36x84 3 Level Wire Deck 800 lb. Cap Per Deck GRY
$579.0
- Product Information
- Customer Review
- Product Q&A
- Accessories