Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ High Capacity Add-On Rack 60x48x843 Levels Wood Deck 1300 Lb Per Level Tan

Global Industrial™ High Capacity Add-On Rack 60x48x843 Levels Wood Deck 1300 Lb Per Level Tan

Item #: WBB2296793

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Capacity Boltless Rack With Wood Decking - Add-On Unit

This 60"W x 48"D x 84"H unit has horizontal beams that are roll-formed to a Z-profile for added shelf capacity. The wood decking sits flush to beams for a neater appearance and increased stability. Heavy duty racks have 2-1/4" x 1-1/2" x 14-gauge uprights. Levels adjust at 1-1/2" increments. Sturdy wood deck is precut 5/8" particleboard, an economical choice for decking. Tan baked enamel finish. Add-On Unit includes 2 T-posts, beams for 3 levels and decking. 1500 lb. shelf capacity



Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES48
  • HEIGHT INCHES84
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY3
  • MODEL716493
  • SHELF CAPACITY LBS1300
  • SHELF CONSTRUCTIONWood Deck
  • COLORTan
  • COUNTRY OF ORIGINUSA
  • SHELF MAX CAP800 lbs. to 1400 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ High Capacity Add-On Rack 60x48x843 Levels Wood Deck 1300 Lb Per Level Tan

Item #: 581003

Not Yet Rated

Available on or around 05/08/2021

$177.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Add-On Rack 60x48x843 Levels Wood Deck 1300 Lb Per Level Tan

Global Industrial™ High Capacity Add-On Rack 60x48x843 Levels Wood Deck 1300 Lb Per Level Tan

Item #: WBB2296793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant