Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ High Capacity Starter Rack 72x24x843 Levels Wood Deck 1000lb Per Shelf Tan

Global Industrial™ High Capacity Starter Rack 72x24x843 Levels Wood Deck 1000lb Per Shelf Tan

Item #: WBB2296747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Capacity Boltless Rack With Wood Decking - Starter Unit

This 72"W x 24"D x 84"H unit has horizontal beams that are roll-formed to a Z-profile for added shelf capacity. The wood decking sits flush to beams for a neater appearance and increased stability. Heavy duty racks have 2-1/4" x 1-1/2" x 14-gauge uprights. Levels adjust at 1-1/2" increments. Sturdy wood deck is precut 5/8" particleboard, an economical choice for decking. Tan baked enamel finish. Starter Unit includes 4 angle posts, beams for 3 levels and decking. 1500 lb. shelf capacity



Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES24
  • HEIGHT INCHES84
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY3
  • MODEL716482
  • SHELF CAPACITY LBS1000
  • SHELF CONSTRUCTIONWood Deck
  • COUNTRY OF ORIGINUSA
  • COLORTan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Starter Rack 72x24x843 Levels Wood Deck 1000lb Per Shelf Tan

Global Industrial™ High Capacity Starter Rack 72x24x843 Levels Wood Deck 1000lb Per Shelf Tan

Item #: WBB2296747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant