Extra Heavy Duty Boltless Shelving
Select
Extra Heavy Duty Boltless Shelving is designed with shelf capacities of 2,001 lbs. and up, providing reliable storage of extra-heavy parts, tools, and equipment in the most heavy-duty industrial environments. The boltless style ensures fast and simple assembly without nuts, bolts, or tools. The shelving units feature strong rivet beams that support the adjustable decking as well as sturdy steel uprights that provide the framework to stand up against demanding use. Its open-design allows 4-way access to retrieve stored goods.
Extra Heavy Duty Boltless Shelving Accessories
Filters
Depth
Height
Number of Shelves
Shelf Capacity
Brand
Type
Hallowell Extra Heavy Duty Boltless Shelving

Hallowell Extra Heavy Duty Boltless Shelving can withstand load capacities greater than 2,000 lbs. thanks to the flange-formed steel deck shelf construction. These extra, heavy-duty storage shelves feature an open design for quick, easy four-way access to stored equipment, and the boltless shelves utilize double-rivet angle beams to promote simple, sturdy assembly without the need for tools.
| Starter | Add-Ons | ||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Depth | Height | Number of Shelves | Shelf Capacity | Shelf Type | Price | Model # | |||||
![]() | 18 in | 84 BPM | 5 | 2200 lbs | Flange Formed Steel Deck | as low as $619.00 Save $30.00 (5%) | WBB3142975 | - | - | - | |||
![]() | 18 in | 84 BPM | 5 | 2300 lbs | Flange Formed Steel Deck | as low as $499.00 Save $30.00 (6%) | WBB3142965 | - | - | - | |||
![]() | 18 in | 96 BPM | 5 | 2200 lbs | Flange Formed Steel Deck | as low as $629.00 Save $30.00 (5%) | WBB3142976 | - | - | - | |||
![]() | 18 in | 96 BPM | 5 | 2300 lbs | Flange Formed Steel Deck | as low as $499.00 Save $30.00 (6%) | WBB3142966 | - | - | - | |||
Global Industrial™ High Capacity Boltless Shelving

Conveniently store extra-heavy goods and equipment with Global Industrial™ High Capacity Boltless Shelving. Its 5-tier adjustable shelves, all-steel and open design allows 4-way access for quick unloading and loading of large quantities of stored goods. Extra heavy-duty boltless shelving frame construction with riveted beams, with shelf load capacities of at least 1000 lbs., requires no tools.
Showing 1-10 of 36 results
Global Industrial™ High Capacity Boltless Shelving - Made in USA

Global Industrial™ High Capacity Boltless Shelving are extra heavy-duty systems that require no bolts or tools to assemble. Also known as Die Shelving or Die Racks these shelving units are made of durable steel and have load capacities of at least 2600 lbs. and are designed to provide ample vertical storage space. Choose from a variety of sizes, number of shelves, and shelf capacities.
Showing 1-10 of 24 results








