Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ High Capacity Wire Deck Shelf 48"W x 24"D - Gray

Global Industrial™ High Capacity Wire Deck Shelf 48"W x 24"D - Gray

Item #: WBB2297709

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Additional Wire Decking for
Boltless Wide Span Storage Rack

Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Includes steel horizontal beam supports for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • MODEL716295
  • SHELF CAPACITY LBS1200
  • SHELF CONSTRUCTIONWire Deck
  • COUNTRY OF ORIGINUSA
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ High Capacity Wire Deck Shelf 48"W x 36"D - Gray

Item #: B2297708

Not Yet Rated

Ships same day.

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Wire Deck Shelf 48"W x 24"D - Gray

Global Industrial™ High Capacity Wire Deck Shelf 48"W x 24"D - Gray

Item #: WBB2297709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant