
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Boltless Wide Span Storage Rack with Wire Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
Product Specifications
- WIDTH INCHES48
- DEPTH INCHES48
- HEIGHT INCHES60
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- LEVEL QUANTITY3
- MODEL716747
- SHELF CAPACITY LBS1200
- SHELF CONSTRUCTIONWire Deck
- COLORGray
- COUNTRY OF ORIGINUSA
- SHELF MAX CAP800 lbs. to 1400 lbs.
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Global Industrial Wide Span Rack 48Wx48Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
Item #: B2297027
Not Yet Rated
Ships same day.
$166.95

Global Industrial Wide Span Rack 48Wx48Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
$228.95
- Product Information
- Customer Review
- Product Q&A
- Accessories