Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Wide Span Rack 72Wx15Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx15Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Item #: WBB2297041

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Boltless Wide Span Storage Rack without Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES15
  • HEIGHT INCHES60
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY3
  • MODEL716620
  • SHELF CAPACITY LBS900
  • SHELF CONSTRUCTIONNo Deck
  • COUNTRY OF ORIGINUSA
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Wide Span Rack 72Wx15Dx60H, 3 Shelves Wood Deck 900 Lb Cap. Per Level, Gray

Item #: B2297140

(1)

Ships same day.

$132.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 72Wx15Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx15Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Item #: WBB2297041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant