
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Boltless Wide Span Storage Rack with Wire Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
This 72"W model with 900 lb. capacity per shelf includes 1 center deck support per shelf.
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
This 72"W model with 900 lb. capacity per shelf includes 1 center deck support per shelf.
Product Specifications
- WIDTH INCHES72
- DEPTH INCHES24
- HEIGHT INCHES60
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- LEVEL QUANTITY3
- MODEL716751
- SHELF CAPACITY LBS900
- SHELF CONSTRUCTIONWire Deck
- COLORGray
- COUNTRY OF ORIGINUSA
- SHELF MAX CAP800 lbs. to 1400 lbs.
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Global Industrial Wide Span Rack 72Wx24Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
Item #: B2297068
Not Yet Rated
Ships same day.
$240.95

Global Industrial Wide Span Rack 72Wx24Dx60H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
$234.95
- Product Information
- Customer Review
- Product Q&A
- Accessories