
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Boltless Wide Span Storage Rack with Wire Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
This 96"W model with 1100 lb. capacity per shelf includes extra heavy duty C-channel beams and 3 center deck supports per shelf.
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
This 96"W model with 1100 lb. capacity per shelf includes extra heavy duty C-channel beams and 3 center deck supports per shelf.
Product Specifications
- WIDTH INCHES96
- DEPTH INCHES36
- HEIGHT INCHES96
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- LEVEL QUANTITY3
- MODEL716770
- SHELF CAPACITY LBS1100
- SHELF CONSTRUCTIONWire Deck
- COLORGray
- COUNTRY OF ORIGINUSA
- SHELF MAX CAP800 lbs. to 1400 lbs.
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Global Industrial Wide Span Rack 96Wx36Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
Item #: 502484
Not Yet Rated
Ships same day.
$329.95

Global Industrial Wide Span Rack 96Wx36Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
$401.95
- Product Information
- Customer Review
- Product Q&A
- Accessories