Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Record Storage Rack Add-On 96"W x 36"D x 72"H

Product May not appear as shown in image

Global Industrial™ Record Storage Rack Add-On 96"W x 36"D x 72"H

Item #: WB711569

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $582.00

Clearance Price: $407.95

Save $20.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEAVY LOAD RECORD STORAGE CENTER
36"D Add-On Center
Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 3800 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2" increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8" thick particleboard decks. 36"D Unit stores 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES36
  • HEIGHT INCHES72
  • ASSEMBLYUnassembled
  • BOX QUANTITY20
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • SHELF CAPACITY LBS2800
  • SHELF QUANTITY3
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Record Storage Rack Add-On 96"W x 36"D x 72"H

Item #: 613184

Not Yet Rated

Ships same day.

$615.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Record Storage Rack Add-On 96"W x 36"D x 72"H

Global Industrial™ Record Storage Rack Add-On 96"W x 36"D x 72"H

Item #: WB711569

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant