Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Meta Storage CLIP S3 Tire Rack Add-On 79''H x 36''W x 16''D Galvanized

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Meta Storage CLIP S3 Tire Rack Add-On 79''H x 36''W x 16''D Galvanized

Item #: WBB2238888

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($227.85)

Price: $75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
META CLIP S3 Boltless Shelving with disassembled frames & back sway braces
  • Multifaceted: just two building blocks (frame and shelf), can be used to build complex rows of racks for all applications in small parts storage (e.g. spare parts storeroom in industry and small trades, sales store in production-linked trade)
  • Easy mounting without screws: quick setup without tools
  • Shelf height adjustable in 1„ increments for variable adjustment to the size of stored goods
  • Cost efficient META CLIP S3 boltless shelving with disassembled frame for shelf loads of 331 lbs or 507 lbs
  • Planning dimensions:
  • Basic rack unit: Nom. width + 2.2”, Nom. depth + 1.4”
    Add-on rack unit: Nom. width + 0.2”, Nom. depth + 1.4”
  • Note on safety:
  • Racks should be secured to prevent tilting.The shelf apply to evenly distributed loads.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES16
    • HEIGHT INCHES79
    • BRANDMeta Storage
    • CONSTRUCTIONSteel
    • SHELF CAPACITY LBS331
    • WEIGHT LBS29
    • WARRANTY5 years
    • COLORGalvanized
    • MANUFACTURER PART NUMBERT361679A
    • BAY LOAD LBS993
    • LEVELS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!