Disposable Face Mask With Ear Loops - only $29.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Shelving Add-On DD8060H - 16 Compartment 8 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray

Lyon Shelving Add-On DD8060H - 16 Compartment 8 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray

Item #: WBB276756

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$496.50 up to 36% OFF

Price: $316.95

Save $15.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon 16 Compartment Shelving Add-On, 8 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray

  • Lyon Steel Bin Shelving is ideal where materials are stored in assigned locations
  • In typical installation, each item in inventory is assigned to a specific bin opening, enabling workers to find and pick parts from stock more quickly
  • Shelf dividers are individually adjustable side-to-side on 3" centers
  • Dividers can be removed or additional dividers added
  • 84" high
  • Includes: Divider Pkg, One Closed Rack End, Back Panels, 10 Heavy Duty Shelves, Clips

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES12
  • HEIGHT INCHES84
  • BIN QUANTITY16
  • BRANDLyon
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • MANUFACTURERS PART NUMBERDD8060H
  • PACKAGE QUANTITY1
  • SHELF TYPEHeavy Duty Shelves
  • UNIT TYPEAdd-on
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Shelving Add-On DD8061H - 16 Compartment 8 Heavy-Duty Shelves, 36"Wx18"Dx84"H Gray

Item #: B276757

Not Yet Rated

Usually ships in 10 to 13 days

$362.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Shelving Add-On DD8060H - 16 Compartment 8 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray

Lyon Shelving Add-On DD8060H - 16 Compartment 8 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray

Item #: WBB276756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant