Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® Steel Hopper Stack Bin, 8 Compartment Steel Sectional Unit, 37"W x 24"D x 44"H, Blue
See all 45 items in product family

Stackbin® Steel Hopper Stack Bin, 8 Compartment Steel Sectional Unit, 37"W x 24"D x 44"H, Blue

Item #: WBB496837

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 657.00
Product Information
Customer Review
Product Q&A
Accessories
Here we have set-up a few units using the # 5 Sectional Stackbin. We offer units by compartment quantity but keep in mind that all section bin units simply stack on top of each other and can be reconfigured at any time. Compartment Bin size: 15"W x 24"D x 11"H. Features 16 Gauge Base and 18 Gauge Bins.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES24
    • HEIGHT INCHES44
    • COMPARTMENT WIDTH18
    • COMPARTMENT DEPTH24
    • COMPARTMENT HEIGHT11
    • CAPACITY LBS1000
    • ASSEMBLYAll-Welded
    • BRANDStackbin
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • COMPARTMENTS8
    • CONSTRUCTIONSteel
    • DIVIDERS4
    • MANUFACTURERS PART NUMBER3-58SSBBL
    • PACKAGE QUANTITY1
    • WEIGHT LBS184

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!