Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Cubby Cabinet CC-30-SYW - Welded 34-1/2"W x 13-1/2"D x 30"H SunFlower Yellow
See all 25 items in product family

Tennsco Cubby Cabinet CC-30-SYW - Welded 34-1/2"W x 13-1/2"D x 30"H SunFlower Yellow

Item #: WBB1969014

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $261.00 Save up to 7%
Price: $ 241.95
Product Information
Customer Review
Product Q&A
Accessories
Tennsco Cubby Cabinet CC-30-SYW - Welded 34-1/2"W x 13-1/2"D x 30"H SunFlower Yellow

Designed for everyday needs to store and to organize parts in assigned locations for easy access. Constructed of heavy-duty steel with durable powder coat finish. Includes two fixed vertical long divider and adjustable short dividers. Short shelf dividers individually adjustable side-to-side. Adjustable short shelf divider may be removed or added to maximize storage possibilities. Available in 5 heights 30", 40", 52", 66", 78" All Tennsco products are Proudly Made in the USA.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES30
    • INSIDE WIDTH INCHES32-1/2
    • INSIDE DEPTH INCHES13-1/2
    • INSIDE HEIGHT INCHES25
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDTennsco
    • COLOR FAMILYYellow
    • COLOR FINISHSunFlower Yellow
    • CONSTRUCTION22 Gauge Steel
    • FIXED SHELVES3 (1 Bottom Short, 2 Vertical Long)
    • MANUFACTURERS PART NUMBERCC-30-SYW
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS30
    • SHELF QUANTITY6
    • WEIGHT LBS56
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!