Take 15% off your entire order!

Offer applied at checkout

Sandusky Extra Shelves For 30x12 Cabinet, Putty

Sandusky Extra Shelves For 30x12 Cabinet, Putty

Item #: WBB450369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra Shelves For 30x12 Cabinet, Putty

Extra Shelves For 30x12 Cabinet, Putty. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble. For use with Sandusky WA21301230 30x12 Cabinet Models.

Product Specifications

  • BRANDSandusky
  • MANUFACTURERS PART NUMBEREA10 301200-07
  • WIDTH INCHES29-13/16
  • DEPTH INCHES10-7/16
  • HEIGHT INCHES1
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • COLOR FAMILYTan
  • COLOR FINISHPutty
  • FOR USE WITH30x12 Cabinet Models
  • FOR USE WITH GLOBAL NO.237809PY
  • FOR USE WITH MANUFACTURER PART NO.WA21301230
  • PACKAGE QUANTITY1
  • TYPEShelf
  • WEIGHT LBS8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sandusky Extra Shelves For 30x12 Cabinet, Black

Item #: B450370

Not Yet Rated

Usually ships in 15 to 18 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Extra Shelves For 30x12 Cabinet, Putty

Sandusky Extra Shelves For 30x12 Cabinet, Putty

Item #: WBB450369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant