Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky TA10 302400 Extra Shelves For 30x24 Storage Cabinet, Charcoal
See all 24 items in product family

Sandusky TA10 302400 Extra Shelves For 30x24 Storage Cabinet, Charcoal

Item #: WBB450308

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Extra Shelves For 30x24 Storage Cabinet, Charcoal

Extra Shelves For 30x24 Storage Cabinet, Charcoal. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble. For use with Sandusky TA4R302466 30x24 Cabinet Models.

Product Specifications

    • WIDTH INCHES29-13/16
    • DEPTH INCHES22-7/16
    • HEIGHT INCHES1
    • ASSEMBLYUnassembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal
    • CONSTRUCTIONSteel
    • FOR USE WITH30x24 Cabinet Models
    • FOR USE WITH GLOBAL NO.331273CH
    • FOR USE WITH MANUFACTURER PART NO.TA4R302466
    • MANUFACTURERS PART NUMBERTA10 302400-02
    • PACKAGE QUANTITY1
    • TYPEShelf
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed