Take 15% off your entire order!

Offer applied at checkout

Equipto Cabinet w/12 Extra Wide & Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Putty

Equipto Cabinet w/12 Extra Wide & Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Putty

Item #: WBB799681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$509.44 up to 13% OFF

Price: $440.95

Save $22.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Cabinet w/12 Extra Wide & Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Putty

Equipto's All metal cabinet with 12 Extra wide (8 3/8" wide drawer) metal drawers (each divided into 3 compartments) for storing a variety of small parts. 2 Dividers are included per drawer. Drawers have bright plated finish on handles. Drawers are rugged metal and slide smoothly and evenly with just fingertip effort. Accidentally drop a drawer on the floor and it will not break like many plastic drawers. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES34-1/8
  • DEPTH INCHES18
  • HEIGHT INCHES13-5/8
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FAMILYTan
  • COLOR FINISHTextured Putty
  • CONSTRUCTIONSteel
  • DRAWER COLORTextured Putty
  • DRAWER QUANTITY12
  • DRAWER QUANTITY (DRAWER SIZE)12(8-3/8"W x 17"D x 3-1/8"H)
  • MANUFACTURERS PART NUMBER3486-PY
  • PACKAGE QUANTITY1
  • WEIGHT LBS79.3
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Cabinet w/12 Extra Wide & Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Safety Yellow

Item #: B799684

Not Yet Rated

Usually ships in 21 to 24 days

$440.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Cabinet w/12 Extra Wide & Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Putty

Equipto Cabinet w/12 Extra Wide & Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Putty

Item #: WBB799681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant