Take 15% off your entire order!

Offer applied at checkout

Equipto Cabinet w/24 Extra Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Black

Equipto Cabinet w/24 Extra Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Black

Item #: WBB799534

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$645.00 up to 12% OFF

Price: $565.00

$94.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $565.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto Cabinet w/24 Extra Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Black

Equipto's All metal cabinet with 24 extra deep (17")metal drawers (each divided into 3 compartments) for storing a variety of small parts. 2 Dividers are included per drawer. Drawers have bright plated finish on handles. Drawers are rugged metal and slide smoothly and evenly with just fingertip effort. Accidentally drop a drawer on the floor and it will not break like many plastic drawers. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES34-1/8
  • DEPTH INCHES18
  • HEIGHT INCHES13-5/8
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FAMILYBlack
  • COLOR FINISHTextured Black
  • CONSTRUCTIONSteel
  • DRAWER COLORTextured Black
  • DRAWER QUANTITY24
  • DRAWER QUANTITY (DRAWER SIZE)24(4-1/4"W x 17"D x 3-1/8"H)
  • MANUFACTURERS PART NUMBER3417-BK
  • PACKAGE QUANTITY1
  • WEIGHT LBS86.5
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Cabinet w/24 Extra Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Safety Yellow

Item #: B799599

Not Yet Rated

Usually ships in 21 to 24 days

$565.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Cabinet w/24 Extra Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Black

Equipto Cabinet w/24 Extra Deep Drawers, 34-1/8"W x 18"D x 13-5/8"H, Textured Black

Item #: WBB799534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant