Take 15% off your entire order!

Offer applied at checkout

Equipto Individual Metal Shelf Drawer, 5-5/8"w x 17"D x 3-1/8"H, Textured Dove Gray

Equipto Individual Metal Shelf Drawer, 5-5/8"w x 17"D x 3-1/8"H, Textured Dove Gray

Item #: WBB799621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 up to 4% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Individual Metal Shelf Drawer, 5-5/8"w x 17"D x 3-1/8"H, Textured Dove Gray

Equipto's Rugged metal drawers work well sitting on shelves or in a specially designed cabinet. They're simply the most efficient way to store and retrieve small parts. Designed to stack and interchange with other drawers. Available in a variety of depths (11" and 17"). With rigid, quilted sides bring convenience, efficiency and long term durability. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES5-5/8
  • DEPTH INCHES17
  • HEIGHT INCHES3-1/8
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FAMILYGray
  • COLOR FINISHTextured Dove Gray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER8540-LG
  • PACKAGE QUANTITY1
  • TYPEMetal Shelf Drawer
  • WEIGHT LBS2.1
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Individual Metal Shelf Drawer, 4-1/4"W x 17"D x 3-1/8"H, Textured Dove Gray

Item #: B799537

Not Yet Rated

Usually ships in 21 to 24 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Individual Metal Shelf Drawer, 5-5/8"w x 17"D x 3-1/8"H, Textured Dove Gray

Equipto Individual Metal Shelf Drawer, 5-5/8"w x 17"D x 3-1/8"H, Textured Dove Gray

Item #: WBB799621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant