Take 15% off your entire order!

Offer applied at checkout

Equipto Individual Metal Shelf Drawer, 8-3/8"W x 11"D x 3-1/8"H, Textured Evergreen

Shown as Office Gray

Equipto Individual Metal Shelf Drawer, 8-3/8"W x 11"D x 3-1/8"H, Textured Evergreen

Item #: WBB799585

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.74 up to 6% OFF

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Individual Metal Shelf Drawer, 8-3/8"W x 11"D x 3-1/8"H, Textured Evergreen

Equipto's Rugged metal drawers work well sitting on shelves or in a specially designed cabinet. They're simply the most efficient way to store and retrieve small parts. Designed to stack and interchange with other drawers. Available in a variety of depths (11" and 17"). With rigid, quilted sides bring convenience, efficiency and long term durability. Unlike plastic drawers, wouldn't break when you accidentally drop it on the floor. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES8-3/8
  • DEPTH INCHES11
  • HEIGHT INCHES3-1/8
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FAMILYGreen
  • COLOR FINISHTextured Evergreen
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER8553-GN
  • PACKAGE QUANTITY1
  • TYPEMetal Shelf Drawer
  • WEIGHT LBS2.3
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Individual Metal Shelf Drawer, 8-3/8"W x 17"D x 3-1/8"H, Textured Evergreen

Item #: B799619

Not Yet Rated

Usually ships in 21 to 24 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Individual Metal Shelf Drawer, 8-3/8"W x 11"D x 3-1/8"H, Textured Evergreen

Equipto Individual Metal Shelf Drawer, 8-3/8"W x 11"D x 3-1/8"H, Textured Evergreen

Item #: WBB799585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant