Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold Ultra-Capacity Storage Cabinet - 36X24X78" - Tan
See all 42 items in product family

Strong Hold Ultra-Capacity Storage Cabinet - 36X24X78" - Tan

Item #: WBB2057501

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,366.00 Save up to 35%
Clearance Price: $ 889.00
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold Ultra-Capacity Storage Cabinet - 36X24X78" - Tan

Super-strong, all-welded 12 Gauge storage cabinet handles your most demanding storage requirements. STRONG HOLD Ultra-Capacity Storage Cabinet is quite simply the strongest cabinet available today. Doors swing open a full 180-Degrees. Adjustable shelves on 2" centers, with a 1900 lb capacity per shelf. 12-gauge cabinet; 14-gauge shelves. Padlock handle with three-point lock.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid
    • FIXED SHELVES--
    • HANDLE TYPELever
    • LOCK TYPEPadlock Hasp
    • MANUFACTURERS PART NUMBER36-244 #70 BUFF
    • OPENINGS5
    • SHELF CAPACITY LBS1900
    • SHELF QUANTITY4
    • STYLEFull Height
    • TYPEStorage
    • WEIGHT LBS439

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed