Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Engineering Sketch Shown for Example

Valley Craft, 48"W Modular Mobile Cabinet, 8 Drawers, (8) 6" Heights, Red

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Valley Craft, 48"W Modular Mobile Cabinet, 8 Drawers, (8) 6" Heights, Red

Item #: WBB1300642

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $902.50 Save up to 8%
Price: $ 832.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft, 48"W Modular Mobile Cabinet, 8 Drawers, (8) 6" Heights, Red

Take your workstation with you by choosing our new portable modular cabinets. Store and transport your materials in these portable cabinets for quick and easy access to tools and supplies. A convenient combination of storage options includes units with shelving only, drawers only, and units with both drawers and shelving. Heavy duty flush drawers move easily on ball bearing glides. Includes 4 Mold-On Rubber 5" Casters - 2 Rigid, 2 Swivel. Drawer capacity is 100 lbs. Many optional accessories available to customize each unit for your specific workstation needs.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES21
    • HEIGHT INCHES33
    • ASSEMBLYAssembled
    • BRANDValley Craft®
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS100
    • DRAWER QUANTITY8
    • DRAWER QUANTITY (DRAWER HEIGHT)8(6")
    • MANUFACTURERS PART NUMBERF89619RD
    • PACKAGE QUANTITY1
    • TYPEModular Drawer Cabinet
    • WEIGHT LBS205
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!