Shown in Tan

Kennedy 6-Drawer Hybrid Modular Cabinet w/Full Extension Slide Drawers-29x20x31, Gray

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Kennedy 6-Drawer Hybrid Modular Cabinet w/Full Extension Slide Drawers-29x20x31, Gray

Item #: WBB956176

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,362.20 Save up to 20%
Price: $ 1,087.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy 6-Drawer Hybrid Modular Cabinet w/Full Extension Slide Drawers-29x20x31, Gray

Kennedy® Hybrid Storage Cabinets combine the economy of roller cabinet construction with modular cabinet high density storage and features. Allows for organizing parts, tools and supplies using best practices of "Lean Manufacturing" and 5S programs. The 6-Drawer Hybrid Modular Storage Cabinet is stackable for increased storage. Allows fork-lifting for transport and can be used as a workstation. Housing is 29"W x 20"D. Flexible drawer divider system features slotted interiors that accepts dividers for optimum, organized storage in each drawer. 4"H drawers offer 130 lb. drawer capacity. Larger drawers have double slides for 220 lb. drawer capacity. Safety system allows only one drawer open at a time. Ball bearing slides for smooth operation. MDF work surface. Tubular lock with 2 keys secures all drawers. Full width aluminum drawer pull handles. Gray Finish.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES20
    • HEIGHT INCHES31
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS130 (4"Drawer) & 220 (6",8" Drawer)
    • DRAWER OPENING100 Percent Full Extension Slides
    • DRAWER QUANTITY6
    • DRAWER QUANTITY (DRAWER HEIGHT)4(4"), 2(6")
    • MANUFACTURERS PART NUMBER40096UGY
    • PACKAGE QUANTITY1
    • STYLEHybrid
    • WEIGHT LBS165
    • REFERENCE #40096

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!