Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

See Below For Product Specs & Divider Types

Equipto 30"W Modular Cabinet 9 Drawers w/Dividers, 44"H & Lock-Textured Black
See all 123 items in product family

Equipto 30"W Modular Cabinet 9 Drawers w/Dividers, 44"H & Lock-Textured Black

Item #: WBB526054

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,271.24 Save up to 39%
Price: $ 1,983.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto 30" x 44" Modular Drawer Cabinet - 9 Drawers - With Lock - Textured Black

This 30"W x 27-3/4"D x 44"H cabinet is made of all steel construction with no assembly required. Heavy duty steel drawers can accommodate up to 400 lbs. each. 100% drawer extension. One piece welded frame. Fork lift channels on base. Drawer sizes: (1) 3" C Type (3) 4-1/2" E Type (2) 4-1/2" G Type (3) 4-1/2" P Type. Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES44
    • ASSEMBLYAssembled
    • BRANDEquipto®
    • COLOR FAMILYBlack
    • COLOR FINISHTextured Black
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY9
    • DRAWER QUANTITY (DRAWER HEIGHT)1(3") C Type, 3(4-1/2") E Type, 2(4-1/2") G Type, 3(4-1/2") P Type
    • LOCK TYPEWith Lock
    • MANUFACTURERS PART NUMBER4411-01-4101-BK
    • PACKAGE QUANTITY1
    • TYPEDrawers With Dividers
    • WEIGHT LBS475.28
    • LIMITED WARRANTYLifetime
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!