Take 15% off your entire order!

Offer applied at checkout

Equipto Additional Shelf for 36 x 18 Quick View Storage Cabinet - Textured Safety Yellow

Shown Regal Blue

Equipto Additional Shelf for 36 x 18 Quick View Storage Cabinet - Textured Safety Yellow

Item #: WBB526110

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$40.21 up to 8% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Additional Shelf for 36 x 18 Quick View Storage Cabinet - Textured Safety Yellow

Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FAMILYYellow
  • COLOR FINISHTextured Safety Yellow
  • CONSTRUCTIONSteel
  • FIXED SHELVES--
  • MANUFACTURERS PART NUMBER514-1836-YL
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS225
  • WEIGHT LBS6.52
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Additional Shelf for 36 x 24 Quick View Storage Cabinet - Textured Safety Yellow

Item #: B526179

Not Yet Rated

Usually ships in 21 to 24 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Additional Shelf for 36 x 18 Quick View Storage Cabinet - Textured Safety Yellow

Equipto Additional Shelf for 36 x 18 Quick View Storage Cabinet - Textured Safety Yellow

Item #: WBB526110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant