Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold Heavy Duty Four Compartment Clearview Cabinet 56-4D-LD-248-SL-CFG - 60"W x 24"D x 87"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Strong Hold Heavy Duty Four Compartment Clearview Cabinet 56-4D-LD-248-SL-CFG - 60"W x 24"D x 87"H

Item #: WBB1636077

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,580.00
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold Heavy Duty Four Compartment Clearview Cabinet 56-4D-LD-248-SL-CFG - 60"W x 24"D x 87"H

Heavy duty four compartment cabinet with clearview doors and two shelves per compartment with slope top.

This cabinet features four compartments with see-thru doors. All four compartments have two shelves each. You can easily store smaller items and lock them up and still be able to keep up with them with clearview doors. Also available with a slope top design.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES87
    • ADJUSTABLE SHELVES8
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauage Steel
    • DOOR QUANTITY2
    • FIXED SHELVES2
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER56-4D-LD-248-SL-CFG
    • OPENINGS12
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS825
    • SHELF QUANTITY10
    • STYLEClearview Compartment Cabinet
    • TYPEComopartment Cabinet
    • WEIGHT LBS853
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!