Take 15% off your entire order!

Offer applied at checkout

Sandusky Classic Storage Cabinet CA41362478-09 - 36"W x 24"D x 78"H Black

Sandusky Classic Storage Cabinet CA41362478-09 - 36"W x 24"D x 78"H Black

Item #: WBB1735170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Dove Gray
  • Sand
  • Black
  • Putty
  • Tropic Sand
  • Gray
  • Charcoal

Black

Price: $316.95

Save $15.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Classic Storage Cabinet with adjustable shelves on 2"centers plus raise bottom shelf. Three point door lock system. Three sets of hinges per door. Meets ANSI/BIFMA shelf standards. Welded steel construction. Charcoal powder coat finish. Greenguard Certified. 5 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES78
  • ADJUSTABLE SHELVES4
  • ASSEMBLYAll-Welded
  • BRANDSandusky
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONStorage Cabinet
  • DOOR QUANTITY2
  • DOOR TYPESolid
  • HANDLE TYPETurn
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBERCA41362478-09
  • OPENINGS5
  • PACKAGE QUANTITY1
  • SERIESClassic Commercial Series
  • SHELF CAPACITY LBS180
  • SHELF QUANTITY4
  • TYPEFull Height
  • WEIGHT LBS127
  • APPROVAL/REGULATIONSGreenguard Certified
  • LIMITED WARRANTY5 Years
  • THICKNESS GAUGE24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Classic Storage Cabinet CA41362478-09 - 36"W x 24"D x 78"H Black

Sandusky Classic Storage Cabinet CA41362478-09 - 36"W x 24"D x 78"H Black

Item #: WBB1735170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant