discount codeFree shipping over 300

Applied at checkout

Edsal Industrial Storage Cabinet 48x24x78 - Gray

Edsal Industrial Storage Cabinet 48x24x78 - Gray

Item #: WB254019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $333.95

Save $10.02 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

EDSAL Economical Storage Cabinet: Unassembled - 48x24x78 - Gray

Ships same day.

(3)

$409.95

Customers Also Viewed

Edsal Industrial Storage Cabinet 48x24x78 - Gray

Storage cabinets engineered for rugged use. Edsals commercial cabinets are ideal for secure storage of office supplies and other light-duty storage

Features:
  • Fully interchangeable and adjustable shelves Back corners are slotted for easy adjustment on 2" centers. Front corners are supported with clips that slip into slots in side-panel door supports
  • Three-point locking handles with built-in lock and 2 keys
  • Doors open a full 180 degrees
  • Meets ANSI/BIFMA standards

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES78
  • ADJUSTABLE SHELVES3
  • ASSEMBLYUnassembled
  • BRANDEdsal
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • HANDLE TYPETurn Handle
  • LEVEL QUANTITY5
  • SHELF CAPACITY LBS225
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edsal Industrial Storage Cabinet 48x24x78 - Gray

Edsal Industrial Storage Cabinet 48x24x78 - Gray

Item #: WB254019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top