Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell 405-1626SV 400 Series SafetyView Door Wall Mount Storage Cabinet,16x12x26,Gray,Unassembled

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Hallowell 405-1626SV 400 Series SafetyView Door Wall Mount Storage Cabinet,16x12x26,Gray,Unassembled

Item #: WBB1032158

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $364.97 Save up to 50%
Price: $ 183.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell 400 Series Safety-View Door Wall Mount Storage Cabinet, 16"Wx12"Dx26"H, Hallowell Gray, Unassembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES12
    • HEIGHT INCHES26
    • INSIDE WIDTH INCHES13
    • INSIDE DEPTH INCHES10
    • INSIDE HEIGHT INCHES18-3/4
    • CAPACITY LBS200
    • ADJUSTABLE SHELVES1
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION22 Gauge Steel
    • DOOR TYPESafety-View Doors
    • FIXED SHELVES0
    • MANUFACTURERS PART NUMBER405-1626SV-HG
    • PACKAGE QUANTITY1
    • SERIESWall Mount
    • SHELF CAPACITY LBS100
    • SHELF QUANTITY1
    • TYPEStorage Cabinet
    • WEIGHT LBS29
    • APPROVAL/REGULATIONSGreenguard Children and Schools Certified
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What type of glass and how strong is it?

Question Asked By: Calvin , Buncombe county Detention , December 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result