Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Designer Wood Storage Cabinet - Standard - 32" W x 24" D x 76" H - Blue - Assembled

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Salsbury Designer Wood Storage Cabinet - Standard - 32" W x 24" D x 76" H - Blue - Assembled

Item #: WBB2223345

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $875.00 Save up to 8%
Price: $ 801.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Salsbury Designer Wood Storage Cabinet - Standard - 32" W x 24" D x 76" H - Blue - Assembled

Features:
  • Constructed of medium-density fibreboard (MDF) and covered with durable high pressure laminate on the doors and the sides
  • Ideal for offices and settings where a professional environment is desired
  • Available as fully assembled units only
  • Available in a gray, blue, black, maple, cherry or mahogany finish and include a black name / number plate
  • Standard units are 32" wide, 72" high and 18" or 24" deep
  • Standard units include fixed top and bottom 31" wide shelves and six (6) adjustable shelves which can accommodate up to 180 pounds evenly distributed
  • Standard unit doors are 16" W x 3/4" D and include a lift up handle and recessed hasp for added security
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
Options:

  • Sloping hoods (Part #3054)
  • Combination padlock (Part #3020) or key padlock (Part #3025)
  • Resettable combination locks (Part #3090SLV, 3090BLK and 3090GLD)
  • Electronic locks (Part #3095)

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES24
    • HEIGHT INCHES76
    • ADJUSTABLE SHELVES6
    • ASSEMBLYAssembled
    • BRANDSalsbury Industries
    • COLOR FINISHBlue
    • CONSTRUCTIONMDF
    • DESCRIPTIONDesigner Wood Storage Cabinet - 24 Inches Deep
    • DOOR QUANTITY2
    • FIXED SHELVES2
    • HANDLE TYPELift Up Handle And Recessed Hasp
    • MANUFACTURERS PART NUMBER3074BLU
    • OPENINGS10
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS180 lbs
    • SHELF QUANTITY8
    • STYLEDesigner Wood Storage Cabinet
    • TYPEStandard
    • WEIGHT LBS325
    • WARRANTY3 Years Limited Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!