Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Wood Cubicle Cabinet, 10 Shelves, Open Front, 48 x 22-1/4 x 72, Cactus Star/Grey

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Mobile Wood Cubicle Cabinet, 10 Shelves, Open Front, 48 x 22-1/4 x 72, Cactus Star/Grey

Item #: WBB566598

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,969.00 Save up to 54%
Price: $ 914.00
Product Information
Customer Review
Product Q&A
Accessories
Mobile Wood Cubicle Cabinet, 10 Shelves, Open Front, 48 x 22-1/4 x 72, Cactus Star/Grey

A perfect storage style when many people need storage, Ironwood cubicle storage mobile cabinet comes with 10 adjustable shelves. High density scratch resistant finish laminated surface increasing the longevity of your product. This along with the steel frame on top and bottom panels makes this a durable mobile storage solution. Edges are protected with 3mm PVC. Rounded corners on tops, doors and drawer fronts for safety. 5" casters with a 300 lb. load rating.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES10
    • ASSEMBLYAssembled
    • BRANDIronwood
    • COLOR FAMILYGray
    • COLOR FINISHCactus Star/Gray
    • COMPARTMENTS12
    • CONSTRUCTIONWood
    • DOOR QUANTITY--
    • MANUFACTURERS PART NUMBER2043-O-CS/GG
    • OPENINGS12
    • PACKAGE QUANTITY1
    • SERIESDenali
    • SHELF CAPACITY LBS120
    • STYLEOpen Front
    • TYPE--
    • WEIGHT LBS405
    • WHEEL CONSTRUCTIONSwivel w/ Ball Bearing Race
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEHard Rubber
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!