Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Wood Double-Faced Combo Cabinet, Open Front, 48"W x 28-1/4"D x 66"H, Maple/Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Mobile Wood Double-Faced Combo Cabinet, Open Front, 48"W x 28-1/4"D x 66"H, Maple/Black

Item #: WBB566765

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,797.00 Save up to 54%
Price: $ 833.00
Product Information
Customer Review
Product Q&A
Accessories
Mobile Wood Double-Faced Combo Cabinet, Open Front, 48"W x 28-1/4"D x 66"H, Maple/Black

Ironwood mobile doubled-face wardrobe/bookcase combination cabinet is the ideal portable coat closet, gives you the flexibility you need for any gathering. Wardrobe side includes 5 double coat hooks; Bookcase side has 4 adjustable 10"D shelves. This along with our steel frame makes this a durable mobile storage solution.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES28-1/4
    • HEIGHT INCHES66
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDIronwood
    • COLOR FAMILYBrown
    • COLOR FINISHMaple/Black
    • CONSTRUCTIONWood
    • DOOR QUANTITY--
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBER2038-O-MP/BLK
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SERIESDenali
    • SHELF CAPACITY LBS120
    • STYLEOpen Front, Double-Faced
    • TYPE--
    • WEIGHT LBS355
    • WHEEL CONSTRUCTIONSwivel w/ Ball Bearing Race
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEHard Rubber
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!