Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Cubicle Cabinet, 15 Openings, Open Front, 52 x 17-5/8 x 68-3/8, Folkstone Grey

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wood Cubicle Cabinet, 15 Openings, Open Front, 52 x 17-5/8 x 68-3/8, Folkstone Grey

Item #: WBB566691

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,822.00 Save up to 53%
Price: $ 855.00
Product Information
Customer Review
Product Q&A
Accessories
Wood Cubicle Cabinet, 15 Openings, Open Front, 52 x 17-5/8 x 68-3/8, Folkstone Grey

Constructed with solid wood for long lasting durability. Provides handy storage for bags, backpacks, gym clothes and other personal belongings. Use as single unit against wall or two units placed back-to-back to create freestanding storage island. Each compartment measures 16" D x 16" W x 12" H. Color is Folkstone Grey. Number of openings is 15.

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES17-5/8
    • HEIGHT INCHES68-3/8
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • COLOR FAMILYGray
    • COLOR FINISHFolkstone Gray
    • COMPARTMENTS15
    • CONSTRUCTIONWood
    • FIXED SHELVES12
    • MANUFACTURERS PART NUMBERCH15GG
    • OPENINGS15
    • PACKAGE QUANTITY1
    • SERIESGlacier
    • SHELF CAPACITY LBS120
    • STYLEOpen Front
    • WEIGHT LBS197
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!