Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Darnell-Rose Caster Wheel 501022 Neoprene Rubber 2-1/2" Dia. 250 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Darnell-Rose Caster Wheel 501022 Neoprene Rubber 2-1/2" Dia. 250 Lb. Cap.

Item #: WBB2173345

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
Darnell-Rose Caster Wheel 501022 Neoprene Rubber 2-1/2" Dia. 250 Lb. Cap.



Features:
  • Higher load capacity.
  • Excellent chemical resistance.
  • Withstands weather and ozone exposure.


Product Specifications

    • WIDTH INCHES1-1/4
    • CAPACITY LBS250
    • COLOR FINISH--
    • ASSEMBLYAssembled
    • AXLE SIZE INCHES3/8
    • BEARING TYPEPlain
    • BRANDDarnell-Rose
    • HUB TYPEHard Rubber
    • LIMITED WARRANTY10 Years
    • MANUFACTURERS PART NUMBER501022
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.5
    • WHEEL CONSTRUCTIONNeoprene Rubber
    • WHEEL DIAMETER INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed