Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Wheel Brake

Darnell-Rose Series Swivel Threaded Stem Caster 900329 Conductive Rubber 3-1/2" Dia. 200 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Darnell-Rose Series Swivel Threaded Stem Caster 900329 Conductive Rubber 3-1/2" Dia. 200 Lb. Cap.

Item #: WBB2173282

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Darnell-Rose Series Swivel Threaded Stem Caster 900329 Conductive Rubber 3-1/2" Dia. 200 Lb. Cap.



Features:
  • Locks Wheel & Swivel Simultaneously.
  • Choice of Stainless steel or Zinc Plate.
  • Variety of Mounting Attachments.
  • 2-Piece Rigid Caster.
  • Thread Guards.


Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES5
    • CAPACITY LBS200
    • COLOR FINISHZinc
    • ASSEMBLYAssembled
    • BEARING TYPEBall
    • BRAKE TYPE--
    • BRANDDarnell-Rose
    • CASTER TYPESwivel Threaded Stem
    • HUB TYPEHard Rubber
    • LIMITED WARRANTY10 Years
    • MANUFACTURERS PART NUMBER900329
    • PACKAGE QUANTITY1
    • SERIES90
    • STEM HEIGHT INCHES1-1/2
    • STEM TYPEType L
    • STEM WIDTH INCHES1/2"-13
    • WEIGHT LBS2.25
    • WHEEL CONSTRUCTIONConductive Rubber
    • WHEEL DIAMETER INCHES3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed