Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Steel Folding Chair With Padded Back & Seat - Black - 4/Carton

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Alera® Steel Folding Chair With Padded Back & Seat - Black - 4/Carton

Item #: WBB1132427

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alera® ALEFC96B Steel Folding Chair W/Padded Back/Seat,Graphite,4/Carton

Traditional armless steel folding chairs are an office necessity. Sturdy tubular steel frame with double braced construction. Textured powder-coated finish resists smudges and fingerprints. Rubber caps on feet help protect floor. Fold and stack neatly for storage. Recommended Applications: Conference, Training & Meeting; Breakroom & Hospitality; Seat/Back Color: Graphite.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDAlera®
    • WIDTH INCHES18-1/2
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES30-1/2
    • STYLEFolding Chair
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONFolding Chair
    • SEAT WIDTH INCHES15-3/4
    • SEAT DEPTH INCHES15-1/2
    • CAPACITY LBS400
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERCHR014
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • BASE4 Legged
    • MAXIMUM BACK HEIGHT INCHES13.5
    • CHAIR BRACEDouble
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES13.5
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!