KFI Plastic Stack Chair - Gray

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

KFI Plastic Stack Chair - Gray

Item #: WB277191GY

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $193.00 Save up to 31%
Price: $ 132.95
Product Information
Customer Review
Product Q&A
Accessories
Designer Stack Chair - Cool Gray

This 21-1/2"W x 21-1/4"D x 31"H chair is made using 15 gauge cold-rolled steel with a scratch resistant black powder coat finish for long lasting durability and dependability. High impact polypropylene seat and back offer resistance to corrosion. Seat and back are contoured for comfort and support. Seat has a waterfall edge seat to improve leg circulation. Back is reinforced with injection aluminum alloy supports for extra strength. Chairs stack up to 15 high when not in use for compact storage. Includes removable armrests for added support. Permanent ganging brackets help create rows of chairs. Seat measures 18"W x 18"D x 17-1/2"H. Back measures 19"W x 13-1/2"H. Withstands up to 400 lbs. Legs include nylon glides for stability.

Documents are in PDF format

Product Specifications

    • BRANDKFI Seating
    • WIDTH INCHES21-1/2
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES31
    • STYLEStacking Chairs
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Stack Chair
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES18
    • CAPACITY LBS400
    • STACKABLEYes
    • SEAT COLORGray
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER2000-P06 GRAY
    • LIMITED WARRANTYLifetime
    • MINIMUM SEAT HEIGHT17.5
    • MAXIMUM SEAT HEIGHT17.5
    • CASTERSNo
    • BASE4 Legged
    • MAXIMUM BACK HEIGHT INCHES13.5
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES13.5
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!