Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8500 Series Ornate Open Pulpit, Light Oak Stain

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

#8500 Series Ornate Open Pulpit, Light Oak Stain

Item #: WBB1463262

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,772.00 Save up to 28%
Price: $ 2,720.00
Product Information
Customer Review
Product Q&A
Accessories
#8500 Series Ornate Open Pulpit, Light Oak Stain

This fine series features ornate capitols on top of fluted columns. Pulpits and tables are available with an open, more contemporary design, or fully enclosed for more traditional, classic look. Quality and craftsmanship are on display as this all-stained series demonstrates the natural beauty of wood.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • OVERALL HEIGHT INCHES46
    • DESCRIPTIONOrnate Open Pulpit
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBER8501
    • TOP/BASE FINISHLight Oak Stain
    • UNIT FINISHLight Oak Stain
    • SERIES#8500 Series
    • FRAME CONSTRUCTIONRed Oak
    • APPLICATIONChurch Furniture
    • ASSEMBLYAssembled
    • BIBLE REST (W x D) INCHES16 x 20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed