Clocks & Timers
Availability
Special Price
Type
Width Range (in)
Face Color Family
Frame Material
Brand
Mechanism
Depth Range (in)
Height
Price
Width
11 in
Height
7-1/4 in
Frame Color Family
Black
Depth
1-1/2 in
Width
14 in
Height
14 in
Frame Color Family
Silver
Depth
2-1/2 in
Width
20 in
Height
20 in
Frame Color Family
Silver
Depth
3 in
Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display - Silver
Width
9-3/4 in
Height
7-1/4 in
Frame Color Family
Silver
Depth
1 in
Width
11-1/2 in
Height
6-1/8 in
Frame Color Family
Black
Depth
1-1/2 in
Global Industrial™ Digital Alarm Clock with Indoor Temperature and Humidity Display
Width
6-1/4 in
Height
3-3/4 in
Frame Color Family
Black
Depth
1-3/4 in