Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Yale® 6" Hinged Rack, 9"W x 18"L x 12"D

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Martin Yale® 6" Hinged Rack, 9"W x 18"L x 12"D

Item #: WBB1599926

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.16 Save up to 31%
Price: $ 46.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Martin Yale® 6" Hinged Rack, 9"W x 18"L x 12"D

Organizes and displays catalogs, magazines, and loose-leaf materials. Hinged for fast and easy setup. Desktop racks are angled at 45° for best viewing while seated. Countertop racks are angled at 30° for best viewing while standing. Tongue and groove slots provide easy insertion and removal of sections. Can be expanded with extension units. Folds flat for shipping or storage. Non-skid feet. Heavy-gauge steel construction, gray powder coat finish.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES9
    • DEPTH INCHES12
    • HEIGHT INCHES1
    • COLOR FINISHGray
    • BRANDMartin Yale®
    • CONSTRUCTIONMetal
    • DESCRIPTION6" Hinged Rack
    • LIMITED WARRANTY90 Days Labor, 1 Year Parts
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES1
    • TOTAL WIDTH INCHES9
    • TOTAL DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result