Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpeedPress® Double Wind Wise Outdoor Banner Stand 63"-69"H
See all 17 items in product family

SpeedPress® Double Wind Wise Outdoor Banner Stand 63"-69"H

Item #: WBB664870

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
SpeedPress® Double Wind Wise Outdoor Banner Stand 63"-69"H

Show two banners back to back. Height Adjustable from 63" to 69". Width is 24". Bends in the wind. Fill base with water or sand.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES63 - 69
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDSpeedPress®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONDouble Wind Wise Outdoor Banner Stand
    • MANUFACTURERS PART NUMBER579j99k12
    • TYPEBanner
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY30 Days
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES69
    • TOTAL WIDTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!