Haws Single Bubbler Wall Mounted SS Drinking Fountain
See all 14 items in product family

Haws Single Bubbler Wall Mounted SS Drinking Fountain

Item #: WBB231274

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,015.00 Save up to 15%
Qty Price
1-2 $896.00 ea.
3+ $859.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Haws® Model 1105 wall mounted drinking fountain shall include an 18 gauge Type 304 Stainless Steel satin finish basin, push-button operated stainless steel valve with front accessible cartridge and flow adjustment, 100% lead-free waterways, polished chrome-plated brass vandal-resistant bubbler head, polished chrome-plated brass vandal-resistant waste strainer, vandal-resistant bottom plate, and 1-1/4" IPS trap..

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • COLOR FINISHSatin
    • CONSTRUCTION18 Ga. Stainless Steel
    • DEPTH INCHES12-1/4
    • FILTERNo
    • HEIGHT INCHES5-1/8
    • INSTALLATION TYPEWall
    • LENGTH INCHES13
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1105
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • STEEL GAUGE18
    • VANDAL RESISTANT BUBBLERNo
    • WEIGHT LBS15
    • WIDTH INCHES12
    • FOR OUTDOOR USENo
    • INCLUDES1-1/4" IPS Trap, Vandal Resistant Bottom Plate

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stainless Drinking Fountain

Your review: This unit is small and compact, great for small areas where you dont have a lot of space. All plumbing is neatly tucked up under the bowl so nothing is viewable. Outstanding product

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!