Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky, 10 Drawer Flat File, 46-3/4"W x 35-3/8"D x 16-1/8"H, Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Sandusky, 10 Drawer Flat File, 46-3/4"W x 35-3/8"D x 16-1/8"H, Dove Gray

Item #: WBB1300003

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,392.24 Save up to 38%
Price: $ 857.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sandusky, 10 Drawer Flat File, 46-3/4"W x 35-3/8"D x 16-1/8"H, Dove Gray

Steel flat file is ideal for both work-in-progress and archival storage. Provides a reliable place to store flat all your valuable documents and graphics. They are modular and can be used individually or stacked. Ten large capacity 1 1/8" deep drawers allow the easy retrieval or materials stacked with 5-drawer flat file cabinets for customized high volume storage. Available in Dove Gray, Putty and Black.

Product Specifications

    • LENGTH INCHES16-1/8
    • WIDTH INCHES46-3/4
    • DEPTH INCHES35-3/8
    • HEIGHT INCHES16-1/8
    • COLOR FINISHGray
    • ASSEMBLYASSEMBLED
    • BRANDSandusky
    • CONSTRUCTIONSteel
    • DESCRIPTION10 Drawer Flat File
    • DRAWER QUANTITY10
    • PEDESTAL TYPEFile/File, File/Open Base,File/Closed Base
    • LOCKYes
    • MANUFACTURERS PART NUMBER244885-05
    • HANDLE TYPECHROME
    • LIMITED WARRANTY5YR LIMITED WARRANTY
    • LOCK TYPEPUSH BUTTON
    • COLLECTIONFlat Files
    • CASTERSNo
    • MINIMUM DEPTH INCHES35.375
    • HIPAAY
    • GLIDESNo
    • MAX. HEIGHT INCHES16.1
    • MAXIMUM WIDTH INCHES46.75
    • MAXIMUM DEPTH INCHES 35.375
    • COLOR FAMILYGray
    • MIN. HEIGHT INCHES16.1
    • MINIMUM WIDTH INCHES46.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result