Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky, 5 Drawer Flat File, 40-3/4"W x 28-3/8"D x 16-1/8"H, Black

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Sandusky, 5 Drawer Flat File, 40-3/4"W x 28-3/8"D x 16-1/8"H, Black

Item #: WBB1299978

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $709.14 Save up to 29%
Price: $ 499.95
Product Information
Customer Review
Product Q&A
Accessories
Sandusky, 5 Drawer Flat File, 40-3/4"W x 28-3/8"D x 16-1/8"H, Black

Steel flat file is ideal for both work-in-progress and archival storage. Provides a reliable place to store flat all your valuable documents and graphics. They are modular and can be used individually or stacked. Versatile file stores up to 500 sheets per unit active filing, 750 sheets of semi-active or 1000 sheets of inactive material. Five large capacity 1 7/8" deep drawers in the three cabinet sizes. Available in Dove Gray, Putty and Black.

Product Specifications

    • LENGTH INCHES16-1/8
    • WIDTH INCHES40-3/4
    • DEPTH INCHES28-3/8
    • HEIGHT INCHES16-1/8
    • COLOR FINISHBlack
    • ASSEMBLYASSEMBLED
    • BRANDSandusky
    • CONSTRUCTIONSteel
    • DESCRIPTION5 Drawer Flat File
    • DRAWER QUANTITY5
    • PEDESTAL TYPEFile/File, File/Open Base,File/Closed Base
    • LOCKYes
    • MANUFACTURERS PART NUMBER244876-09
    • HANDLE TYPECHROME
    • LIMITED WARRANTY5YR LIMITED WARRANTY
    • LOCK TYPEPUSH BUTTON
    • COLLECTIONFlat Files
    • CASTERSNo
    • MINIMUM DEPTH INCHES28.375
    • HIPAAY
    • GLIDESNo
    • MAX. HEIGHT INCHES16.1
    • MAXIMUM WIDTH INCHES16.1
    • MAXIMUM DEPTH INCHES 28.375
    • COLOR FAMILYBlack
    • MIN. HEIGHT INCHES16.1
    • MINIMUM WIDTH INCHES16.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result